Page 1 of 138

Next

Compare
H80B19 X 1-15/16

COMPARE

H80B19 X 1-15/16

Description
80B19H X 1-15/16 SPROCKET ; 6.593" OD X 1-5/8" LTB X 1" P STEEL

TSUBAKI

Part # H80B19 X 1-15/16

BDI # 21472663

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
81XB9F X 1-15/16 SPLIT

COMPARE

81XB9F X 1-15/16 SPLIT

Description
81XB9F X 1-15/16 SPLIT SPROCKET

TSUBAKI

Part # 81XB9F X 1-15/16 SPLIT

BDI # 20886756

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.298
Other Features: Conveyor Chain | Split Type
Pitch Diameter - Millimeter: 193.751
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
78C9F X 1-15/16

COMPARE

78C9F X 1-15/16

Description
78C9F X 1-15/16 SPROCKET

TSUBAKI

Part # 78C9F X 1-15/16

BDI # 20886856

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 7.628
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.176
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 193.751
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B20H 1-15/16

COMPARE

D60B20H 1-15/16

Description
D60B20H 1-15/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # D60B20H 1-15/16

BDI # 21445537

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.794

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.186
Pitch Diameter - Millimeter: 121.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS18H 1-15/16

COMPARE

80BS18H 1-15/16

Description
80BS18H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 18 TEETH 1-15/16 BORE

IWIS DRIVE SYSTEMS

Part # 80BS18H 1-15/16

BDI # 20644915

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.271
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY