H60B18F X 2-3/16
Description
H60B18 X 2-3/16 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 2-3/16IN BORE
Part # H60B18F X 2-3/16
BDI # 21972092
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
60BS40H 2-3/16
Description
60BS40H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 40 TEETH 2-3/16 BORE
Part # 60BS40H 2-3/16
BDI # 20644213
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60BS38H 2-3/16
Description
60BS38H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 38 TEETH 2-3/16 BORE
Part # 60BS38H 2-3/16
BDI # 20644183
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore