Page 1 of 20

Next

Compare
80B48F X 2-3/8

COMPARE

80B48F X 2-3/8

Description
80B48F X 2-3/8 SPROCKET ; 2-3/8" KW 2SS

TSUBAKI

Part # 80B48F-2F

BDI # 916067

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.857
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 388.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B23 X 2-3/8 KW 2SS

COMPARE

H80B23 X 2-3/8 KW 2SS

Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL

TSUBAKI

Part # H80B23 X 2-3/8 KW 2SS

BDI # 21559238

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80B17 X 2-3/8 KW 2SS

COMPARE

H80B17 X 2-3/8 KW 2SS

Description
H80B17 X 2-3/8 KW 2SS RLR CHN SPROCKET ; 80CHAIN 17T

TSUBAKI

Part # H80B17 X 2-3/8 KW 2SS

BDI # 26404493

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 138.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B23F X 2-3/8

COMPARE

HD80B23F X 2-3/8

Description
HD80B23 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 2-3/8IN BORE

TSUBAKI

Part # HD80B23F X 2-3/8

BDI # 21972973

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.344

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.876
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B25F X 2-3/8

COMPARE

HD80B25F X 2-3/8

Description
HD80B25 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 2-3/8IN BORE

TSUBAKI

Part # HD80B25F X 2-3/8

BDI # 21972981

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.516
Pitch Diameter - Millimeter: 202.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY