Page 1 of 3

Next

Compare
160B17 X 5IN KW SS

COMPARE

160B17 X 5IN KW SS

Description
160B17 X 5IN KW SS ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 160B17 X 5IN KW SS

BDI # 25201580

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 10.844
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.898
Other Features: With Set Screw
Pitch Diameter - Millimeter: 275.438
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT

COMPARE

240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT

Description
240B19 X 5IN 1-1/4X5/8KW 2SS SPKT ; (2) 3/4-10 UNC STD

MARTIN SPROCKET & GR

Part # 240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT

BDI # 24948783

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240B19H X 5IN KW 2SS

COMPARE

D240B19H X 5IN KW 2SS

Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240B19H X 5IN KW 2SS

BDI # 25163326

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120C45 X 5IN KW SS

COMPARE

D120C45 X 5IN KW SS

Description
D120C45 X 5IN KW SS DOUBLE SPROCKET

MARTIN SPROCKET & GR

Part # D120C45 X 5IN KW SS

BDI # 24105366

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.352
Other Features: With Set Screw
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160C45 X 5IN 1-1/4X5/8 KW 45-TH

COMPARE

D160C45 X 5IN 1-1/4X5/8 KW 45-TH

Description
D160C45 X 5IN 1-1/4X5/8 KW 45-TH SPRKT ; DBL RLR 5"BORE STL

MARTIN SPROCKET & GR

Part # D160C45 X 5IN 1-1/4X5/8 KW 45-TH

BDI # 24105281

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY