Page 1 of 2

Next

Compare
240C30 X 5-7/16 2SS

COMPARE

240C30 X 5-7/16 2SS

Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB

MARTIN SPROCKET & GR

Part # 240C30 X 5-7/16 2SS

BDI # 23244368

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 28.7
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 30.34
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 728.98
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H160C35 X 5-7/16 KW 2SS

COMPARE

H160C35 X 5-7/16 KW 2SS

Description
H160C35 X 5-7/16 KW 2SS CHAIN SPROCKET ; 35 TEETH C-HUB 5-7/16IN BORE

TSUBAKI

Part # H160C35 X 5-7/16 KW 2SS

BDI # 23237937

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.312
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.422
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 566.725
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B18 X 5-7/16

COMPARE

D200B18 X 5-7/16

Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # D200B18 X 5-7/16

BDI # 23906719

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.678
Pitch Diameter - Millimeter: 365.684
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160C45 5-7/16

COMPARE

D160C45 5-7/16

Description
D160C45 5-7/16 RLR CHAIN SPROCKET ; 5-7/16" BORE DIA 45 TEETH

MARTIN SPROCKET & GR

Part # D160C45 5-7/16

BDI # 21768815

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B19 X 5-7/16

COMPARE

D200B19 X 5-7/16

Description
D200B19 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 19T CHAIN NO. 200

MARTIN SPROCKET & GR

Part # D200B19 X 5-7/16

BDI # 23906731

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.19

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.478
Pitch Diameter - Millimeter: 385.826
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY