140C60H X 4-7/16 KW
Description
140C60H X 4-7/16 KW SPROCKET
Part # 140C60H X 4-7/16 KW
BDI # 24873903
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Finished Bore