D140B16 X 4-1/4 MTO
Description
D140B16 X 4-1/4 MTO SPROCKET
Part # D140B16 X 4-1/4 MTO
BDI # 24969649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Finished Bore
D80C32 X 4-3/16 STD KW
Description
D80C32 X 4-3/16 STD KW CHAIN ; 7" HUB X 4-3/4 OAL 32T 10.753" OD
Part # D80C32 X 4-3/16 STD KW
BDI # 24944958
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
F80C96 X 4-3/16 MTO
Description
F80C96 X 4-3/16 MTO SPROCKET
Part # F80C96 X 4-3/16 MTO
BDI # 21585739
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
120B24 X 4-1/4 KW 2SS
Description
120B24 X 4-1/4 KW 2SS SPROCKET
Part # 120B24 X 4-1/4 KW 2SS
BDI # 26022672
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
100A35 X 4.194/4.197
Description
100A35 X 4.194/4.197 TORQUE SPROCKET ; 100 ANSI 35 TEETH 4.194/4.197" BORE
Part # 100A35 X 4.194/4.197
BDI # 25946985
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore