F100C84 X 4-15/16 KW 2SS
Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH
Part # F100C84 X 4-15/16 KW 2SS
BDI # 22966871
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
F100C84 4-15/16 5/8 KW 2SS
Description
F100C84 4-15/16 5/8 KW 2SS CHN SPROCKET ; 07-8326218 / 21-1800
Part # F100C84 4-15/16 5/8 KW 2SS
BDI # 24317575
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
33.43
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.158
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
849.13
Mounting Method:
Finished Bore
200C45 5-7/16 K STD
Description
MARTIN SPROCKET & GR 200C45 5-7/16 K STD
Part # 200C45 5-7/16 K STD
BDI # 23287564
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Finished Bore
120C80H X 4-15/16
Description
120C80H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # 120C80H X 4-15/16
BDI # 24880972
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore