E160C24 X 5-1/4IN
Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160
Part # E160C24 X 5-1/4IN
BDI # 25197103
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
E80A52 X 5-1/4IN MTO
Description
E80A52 X 5-1/4IN MTO TRIPLE SPROCKET ; 80 ANSI 52 TEETH 5-1/4" BORE
Part # E80A52 X 5-1/4IN MTO
BDI # 26403053
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Finished Bore
D60B52 5-1/4 D HUB MTO
Description
D60B52 5-1/4 D HUB MTO SPROCKET ; 3/4"P 52T 5-1/4"D HUB DWG OUC-1222-03F
Part # D60B52 5-1/4 D HUB MTO
BDI # 21516449
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
HT160B24 X 5-1/4 KW 2SS
Description
HT160B24 X 5-1/4 KW 2SS SPROCKET ; 5-1/4" BORE
Part # HT160B24 X 5-1/4 KW 2SS
BDI # 25197428
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore
D80B72 X 5-3/16 3/4X3/8 KW MTO
Description
D80B72 X 5-3/16 3/4X3/8 KW MTO SPROCKET ; 80-2 CHAIN NON STD KW 5-3/16 BORE
Part # D80B72 X 5-3/16 3/4X3/8 KW MTO
BDI # 23779131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore