D180A34H 8-7/8
Description
D180A34H 8-7/8 SPROCKET ; 2-1/4IN PITCH 8-7/8IN BORE 34 TEETH
Part # D180A34H 8-7/8
BDI # 21445517
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Finished Bore
60A84 X 9-9/16 W/6 25/64 HOLE
Description
60A84 X 9-9/16 W/6 25/64 HOLE SPROCKET ; HOLES EQUALLY SPACED ON 10.25"BC
Part # 60A84 X 9-9/16 W/6 25/64 HOLE
BDI # 22523004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore
140A36 F-SPLIT 9.375IN ID MTO
Description
140A36 F-SPLIT 9.375IN ID MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Part # 140A36 F-SPLIT 9.375IN ID MTO
BDI # 21516128
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Type
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Finished Bore
A240A16 X 9.505 ALT
Description
A240A16 X 9.505 ALT CHAIN SPROCKET ; MTO
Part # A240A16 X 9.505 ALT
BDI # 25854289
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore