80B43F X 1-5/8
Description
80B43F X 1-5/8 ; POR SPROCKET 1IN KW 2SS
Part # 80B43F X 1-5/8
BDI # 916001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
H40B32F X 1-11/16
Description
H40B32 X 1-11/16 RLR CHAIN SPROCKET ; 40 CHAIN 32 TEETH TYPE B 1-11/16IN BORE
Part # H40B32F X 1-11/16
BDI # 21971852
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
80BS211H-5/8
Description
80BS211H-5/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 21 TEETH 1-5/8 BORE
Part # 80BS211H-5/8
BDI # 20645013
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
H80B13 X 1-5/8
Description
80B13H X 1-5/8 SPROCKET ; 4.657" OD X 1-9/16" LTB X 1" P STEEL
Part # H80B13 X 1-5/8
BDI # 21462940
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore