120C80 X 3IN STD KW 2SS
Description
120C80 X 3IN STD KW 2SS CHAIN SPROCKET ; 120CHAIN 80T
Part # 120C80 X 3IN STD KW 2SS
BDI # 24596123
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore
160C60 X 3.442/3.445
Description
160C16 X 3.442/3.445 CHAIN SPROCKET ; SPECIAL TOLERANCE BORE
Part # 160C60 X 3.442/3.445
BDI # 24089585
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore