100CS54 3 3/4 KW/2SS
Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH
Part # 100CS54 3 3/4 KW/2SS
BDI # 21515890
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
100B33 3 3/4KW AND SS
Description
100B33 3 3/4KW AND SS SPROCKET ; 1-1/4IN PITCH 3IN BORE 33 TEETH
Part # 100B33 3 3/4KW AND SS
BDI # 21536540
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore
120BS24H X 3-3/4IN
Description
120BS24H X 3-3/4IN RLR CHAIN SPROCKET ; 120CHAIN 24T
Part # 120BS24H X 3-3/4IN
BDI # 24971980
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
HD80B36F X 95MM 25X5.4MM KW
Description
HD80B36F X 95MM 25X5.4MM KW SPROCKET ; 80 ANSI 36 TEETH 95MM BORE
Part # HD80B36F X 95MM 25X5.4MM KW
BDI # 25199257
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
80B38 X 3 3/4 X 3/8IN KW ALT
Description
80B38 X 3 3/4 X 3/8IN KW ALT SPROCKET ; (2) 1/2-13 UNC SS
Part # 80B38 X 3 3/4 X 3/8IN KW ALT
BDI # 24767891
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.59
Mounting Method:
Finished Bore