Page 1 of 4

Next

Compare
140B15 3-7/8  1 X 1/2 KW 2SS

COMPARE

140B15 3-7/8 1 X 1/2 KW 2SS

Description
140B15 3-7/8 1 X 1/2 KW 2SS SPROCKET ; 3/4-10 140 CHAIN 15 TEETH

MARTIN SPROCKET & GR

Part # 140B15 3-7/8 1 X 1/2 KW 2SS

BDI # 21928420

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.418
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.282
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D10A50H X 100 MTO

COMPARE

D10A50H X 100 MTO

Description
MARTIN SPROCKET & GR D10A50H X 100 MTO

MARTIN SPROCKET & GR

Part # D10A50H X 100 MTO

BDI # 23952970

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.954
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.309
Other Features: Duplex Type
Pitch Diameter - Millimeter: 252.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS100A20H 3.9360 NKW

COMPARE

DS100A20H 3.9360 NKW

Description
DS100A20H 3.9360 NKW SPROCKET ; METRIC ROLLERCHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # DS100A20H 3.9360 NKW

BDI # 21445548

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B15 X 3-7/8 1IN KW

COMPARE

140B15 X 3-7/8 1IN KW

Description
140B15 X 3-7/8 1IN KW SPROCKET ; 3-7/8" BORE

MARTIN SPROCKET & GR

Part # 140B15 X 3-7/8 1IN KW

BDI # 24218841

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD120C45Z X 3.937IN PER DWG A-39217-0

COMPARE

HD120C45Z X 3.937IN PER DWG A-39217-0

Description
HD120C45Z X 3.937IN PER DWG A-39217-0 ; POR CHAIN SPROCKET

TSUBAKI

Part # HD120C45Z X 3.937IN PER DWG A-39217-0

BDI # 25870224

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY