H80B10F X 15/16
Description
H80B10F X 15/16 ROLLER CHAIN SPROCKET ; 15/16" BORE KW 2SS W/HARDENED TEETH
Part # 80BS10HT 15/16
BDI # 22376801
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
H80B9F X 15/16
Description
H80B9F X 15/16 ROLLER CHAIN SPROCKET ; 15/16" BORE KW 2SS W/HARDENED TEETH
Part # 80BS9HT 15/16
BDI # 22379744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
80A16H X 15/16IN
Description
80A16H X 15/16IN SPROCKET ; 15/16" BORE 16T CHAIN #80
Part # 80A16H X 15/16IN
BDI # 25179823
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B21F X 15/16
Description
H80B21 X 15/16 RLR CHAIN SPROCKET ; 80 CHAIN 21 TEETH TYPE B 15/16IN BORE
Part # H80B21F X 15/16
BDI # 21972330
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore