DS40ATB19H
Description
DS40ATB19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS40ATB19H
BDI # 607021
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569157
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
40BS19 1 1/8
Description
40BS19 1 1/8 ROLLER CHAIN SPROCKET ; 40 CHAIN 19T B-HUB ONE SIDE 1-1/8" FB
Part # 40BS19 1 1/8
BDI # 619614
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33371
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS19 1 1/2
Description
40BS19 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS19 1 1/2
BDI # 619612
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
34700
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40A19SS 2-3/8 PLAIN BORE
Description
40A19SS 2-3/8 PLAIN BORE SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A19SS 2-3/8 PLAIN BORE
BDI # 21516052
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Other Features:
2-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40BTB19H
Description
40BTB19H ROLLER CHAIN SPROCKET ; 1/2" 19T HT BORE FOR 1210 BUSHING
Part # 40BTB19H
BDI # 620121
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32053
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed