08B56
Description
08B56 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B56
BDI # 23072524
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
08A56
Description
08A56 X 18MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 08A56
BDI # 23072512
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore