Page 1 of 78

Next

Compare
D100B21H

COMPARE

D100B21H

Description
D100B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B21

BDI # 17160018

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Global Part Number GPN: 37143
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A35H

COMPARE

D100A35H

Description
D100A35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A35

BDI # 913206

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A18

COMPARE

D100A18

Description
D100A18 SPROCKET ; SB 1 1/4"

TSUBAKI

Part # D100A18

BDI # 913196

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.199

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.839
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A17

COMPARE

D100A17

Description
D100A17 SPROCKET ; SB 1 1/4"

TSUBAKI

Part # D100A17

BDI # 913195

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B28H X 1-1/2 RSB

COMPARE

D100B28H X 1-1/2 RSB

Description
D100B28H X 1-1/2 RSB SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D100B28

BDI # 22381154

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.164
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.844
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY