Page 1 of 58

Next

Compare
D120B24

COMPARE

D120B24

Description
D120B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B24

BDI # 607420

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 11.492
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.294
Other Features: Duplex Type
Global Part Number GPN: 30510
Pitch Diameter - Millimeter: 291.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B20H

COMPARE

D120B20H

Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B20

BDI # 17159957

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Global Part Number GPN: 37160
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120J45

COMPARE

D120J45

Description
D120J45 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D120J45

BDI # 607429

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 21.504
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.352
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30417
Pitch Diameter - Millimeter: 546.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120B15

COMPARE

D120B15

Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D120B15

BDI # 607411

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.956
Other Features: Duplex Type
Global Part Number GPN: 30501
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120A11

COMPARE

D120A11

Description
D120A11 SPROCKET ; SB

TSUBAKI

Part # D120A11

BDI # 913213

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY