Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.431
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.483
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
10.947
Mounting Method:
Rough Bore
15BP19
Description
15BP19 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54155
BDI # 173172
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.89
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.948
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
22.606
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.385
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.437
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
9.779
Mounting Method:
Rough Bore
15BP31
Description
15BP31 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54167
BDI # 173184
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.458
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.51
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
37.033
Mounting Method:
Rough Bore