Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
D160B24H

COMPARE

D160B24H

Description
D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B24H

BDI # 17159968

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Global Part Number GPN: 37193
Pitch Diameter - Millimeter: 389.19
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160A36H

COMPARE

D160A36H

Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A36H

BDI # 913269

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160A60H

COMPARE

D160A60H

Description
D160A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A60H

BDI # 913271

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160B21H

COMPARE

D160B21H

Description
D160B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B21H

BDI # 17160049

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 13.42
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.47
Global Part Number GPN: 37190
Pitch Diameter - Millimeter: 340.868
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160B15H X 4-1/4 KW 2SS

COMPARE

D160B15H X 4-1/4 KW 2SS

Description
D160B15H X 4-1/4 KW 2SS CHAIN SPROCKET ; 160-2CHAIN 15T

TSUBAKI

Part # D160B15H X 4-1/4 KW 2SS

BDI # 23135130

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.608
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY