Page 1 of 21

Next

Compare
D200BTB15RM-4545

COMPARE

D200BTB15RM-4545

Description
D200BTB15RM-4545 SPROCKET ; 15 TOOTH 2-1/2" PITCH TAPER BUSHED

MARTIN SPROCKET & GR

Part # D200BTB15RM-4545

BDI # 24052178

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 12.025
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.26
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 305.435
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D200BTB13RM-4040

COMPARE

D200BTB13RM-4040

Description
D200BTB13RM-4040 RLR CHAIN SPROCKET ; 13 TEETH 2-1/2" PITCH TAPER BUSHED

MARTIN SPROCKET & GR

Part # D200BTB13RM-4040

BDI # 21569755

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 10.447
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.642
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 265.354
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D200B25 X 3-15/16 1X1/2IN KW MTO

COMPARE

D200B25 X 3-15/16 1X1/2IN KW MTO

Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T

MARTIN SPROCKET & GR

Part # D200B25 X 3-15/16 1X1/2IN KW MTO

BDI # 25199648

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.947

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.29
Pitch Diameter - Millimeter: 506.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B16 X 3-1/2 7/8X7/16 KW MTO

COMPARE

D200B16 X 3-1/2 7/8X7/16 KW MTO

Description
D200B16 X 3-1/2 7/8X7/16 KW MTO SPROCKET

MARTIN SPROCKET & GR

Part # D200B16 X 3-1/2 7/8X7/16 KW MTO

BDI # 25199662

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.815

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.068
Pitch Diameter - Millimeter: 325.501
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B36

COMPARE

D200B36

Description
D200B36 ROLLER CHAIN SPROCKET ; 200 ANSI 36 TEETH

MARTIN SPROCKET & GR

Part # D200B36

BDI # 24599090

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY