2062B16 X 1-7/8 PB
Description
2062B16 X 1-7/8 PB RLR CHAIN SPROCKET ; 62 ANSI 16 TEETH 1-7/8" BORE
Part # 2062B16 X 1-7/8 PB
BDI # 24094640
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch | 1-7/8 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35876
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
H2062B16 X 1-1/2 PB
Description
H2062B16 X 1-1/2 PB SPROCKET ; W/HARDENED TEETH
Part # H2062B16 X 1-1/2 PB
BDI # 24093539
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch | 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
H2062B16 X 2IN PB
Description
H2062B16 X 2IN PB SPROCKET ; W/HARDENED TEETH
Part # H2062B16 X 2IN PB
BDI # 24093541
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch | 2 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
2062B16H
Description
2062B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B16H
BDI # 17158953
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572287
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore