PHS 20B-1TB80
Description
PHS 20B-1TB80 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB80
BDI # 1286799
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
31.839
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed
20CTB80
Description
20CTB80 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB80
BDI # 617171
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
31.839
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570930
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Bushed