Page 1 of 38

Next

Compare
D35B102

COMPARE

D35B102

Description
D35B102 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B102

BDI # 607685

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 12.177
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.396
Other Features: Duplex Type
Global Part Number GPN: 30558
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35BTB96

COMPARE

D35BTB96

Description
D35BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35BTB96

BDI # 607684

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.461
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.68
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 30331
Pitch Diameter - Millimeter: 291.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35B42H

COMPARE

D35B42H

Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D35B42

BDI # 17159979

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.229
Global Part Number GPN: 37212
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B35

COMPARE

D35B35

Description
D35B35 SPROCKET ; SB 5/8"

TSUBAKI

Part # D35B35

BDI # 913301

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.184

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.392
Pitch Diameter - Millimeter: 106.274
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35SK95

COMPARE

D35SK95

Description
D35SK95 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SK95

BDI # 607718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 11.342
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.561
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30430
Pitch Diameter - Millimeter: 288.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY