PHS 35-3B76
Description
PHS 35-3B76 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B76
BDI # 1287532
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
PHS 35-3B84
Description
PHS 35-3B84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B84
BDI # 1287533
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
PHS 35-3B36
Description
PHS 35-3B36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B36
BDI # 1287525
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
PHS 35-3B60
Description
PHS 35-3B60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B60
BDI # 1287529
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
PHS 35-3B72
Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B72
BDI # 1287531
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore