Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XB9F X 1-7/16 SPLIT
Description
81XB9F X 1-7/16 SPLIT SPROCKET
Part # 81XB9F-1G-SPLIT
BDI # 20886754
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
81XC12H
Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB
Part # 81XC12
BDI # 20886762
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore