Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
QD Bushing
Global Part Number GPN:
31343
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
Split Taper Bushing
Global Part Number GPN:
571548
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Bushed
200BTB24 MTO 4545TB
Description
200BTB24 MTO 4545TB ; SPROCKET 19.153" PD 20.490" OD STEEL
Part # 200BTB24 MTO 4545TB
BDI # 24319973
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Bushed