06B-1/Z=57 NR. CS05057
Description
SATI 06B-1/Z=57 NR. CS05057
Part # 06B-1/Z=57 NR. CS05057
BDI # 1404757
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
50BS57 1 3/8
Description
50BS57 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS57 1 3/8
BDI # 621809
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34273
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Finished Bore
50BS57 1
Description
50BS57 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS57 1
BDI # 621802
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
33237
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Finished Bore
50BS57 1 1/2
Description
50BS57 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS57 1 1/2
BDI # 621803
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34831
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Finished Bore
PHS 06B-2TB57
Description
PHS 06B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB57
BDI # 1284864
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Bushed