Page 1 of 2

Next

Compare
RS16B-1A66T

COMPARE

RS16B-1A66T

Description
16BA66 ; POR SPROCKET SB

TSUBAKI

Part # RS16B-1A66T

BDI # 920858

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 0
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 0
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS80-1A66T

COMPARE

RS80-1A66T

Description
80A66 ; POR PLATE SPROCKET STOCK BORE

TSUBAKI

Part # RS80-1A66T

BDI # 911930

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A66

COMPARE

60A66

Description
60A66 ROLLER CHAIN SPROCKET ; 3/4" P 66T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A66

BDI # 622659

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.762
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.195
Global Part Number GPN: 31825
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-1/Z=66 NR. CS05066

COMPARE

06B-1/Z=66 NR. CS05066

Description
SATI 06B-1/Z=66 NR. CS05066

SATI

Part # 06B-1/Z=66 NR. CS05066

BDI # 840190

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.881
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.055
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter: 200.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A66

COMPARE

PHS 60-1A66

Description
PHS 60-1A66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A66

BDI # 1288208

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY