15BSS15
Description
15BSS15 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 15BSS15
BDI # 173200
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.709
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.761
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
18.009
Mounting Method:
Rough Bore
15BP14
Description
15BP14 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 15BP14
BDI # 173167
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.663
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.715
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
16.84
Mounting Method:
Rough Bore
15BP13
Description
15BP13 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 15BP13
BDI # 173166
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.616
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.668
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
15.646
Mounting Method:
Rough Bore
15BP15
Description
15BP15 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 15BP15
BDI # 173168
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.709
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.761
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
18.009
Mounting Method:
Rough Bore