35BS11 5/8
Description
35BS11 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 11T 5/8" BORE
Part # 35BS11 5/8
BDI # 618628
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32345
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36503
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
PHS 05B-1BH13
Description
PHS 05B-1BH13 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH13
BDI # 1284486
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
PHS 06B-1BH11
Description
PHS 06B-1BH11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH11
BDI # 1284611
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
PHS 05B-1BH14
Description
PHS 05B-1BH14 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH14
BDI # 1284488
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Rough Bore