Page 1 of 44

Next

Compare
16B-2/Z=34 NR. PD12034

COMPARE

16B-2/Z=34 NR. PD12034

Description
SATI 16B-2/Z=34 NR. PD12034

SATI

Part # 16B-2/Z=34 NR. PD12034

BDI # 840543

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.838
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.392
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
80C34 2-1/2 PER DWG D13369/B

COMPARE

80C34 2-1/2 PER DWG D13369/B

Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH

MARTIN SPROCKET & GR

Part # 80C34 2-1/2 PER DWG D13369/B

BDI # 25881606

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A22

COMPARE

120A22

Description
120A22 ROLLER CHAIN SPROCKET

IWIS DRIVE SYSTEMS

Part # 120A22

BDI # 20638445

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.541
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.333
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 267.741
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B34

COMPARE

PHS 16B-1B34

Description
PHS 16B-1B34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B34

BDI # 1286343

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.838

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.392
Pitch Diameter - Millimeter: 275.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS55H 1-1/2

COMPARE

50BS55H 1-1/2

Description
50BS55H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-1/2 BORE

IWIS DRIVE SYSTEMS

Part # 50BS55H 1-1/2

BDI # 20643147

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 10.948
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.305
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 278.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY