80Q72
Description
80Q72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 80Q72
BDI # 312260
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9891
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Simplex Type
Global Part Number GPN:
568968
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
80C72 REBORED TO 3.00IN DIA
Description
80C72 REBORED TO 3.00IN DIA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80C72 REBORED TO 3.00IN DIA
BDI # 21516001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
PHS 16B-1A72
Description
PHS 16B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A72
BDI # 1286280
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
D80R72
Description
D80R72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D80R72
BDI # 312046
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10064
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed