Page 1 of 6

Next

Compare
160M80

COMPARE

160M80

Description
160M80 QD SPROCKET

TSUBAKI

Part # 160M80

BDI # 919890

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 50.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 52.104
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37841
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A80

COMPARE

PHS 160-1A80

Description
PHS 160-1A80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1A80

BDI # 1290743

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1A60T

COMPARE

RS240-1A60T

Description
RS240-1A60T SPROCKET ; STOCK BORE

TSUBAKI

Part # 240A60

BDI # 912313

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160C80

COMPARE

H160C80

Description
H160C80 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 160C80

BDI # 24345636

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS240-1C60T

COMPARE

RS240-1C60T

Description
RS240-1C60T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 240C60

BDI # 912967

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 57.322

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 59.04
Pitch Diameter - Millimeter: 1455.979
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY