H80B23 X 2-3/8 KW 2SS
Description
H80B23 X 2-3/8 KW 2SS CHAIN SPROCKET ; 7.88" OD X 1-3/4" LTB X 1" P STEEL
Part # H80B23 X 2-3/8 KW 2SS
BDI # 21559238
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
41B48F X 1-1/8
Description
41B48F X 1-1/8 SPROCKET ; 1-1/8" KW 2SS
Part # 41B48F X 1-1/8
BDI # 914949
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
41B48F X 1-3/16
Description
41B48F X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 41B48F X 1-3/16
BDI # 914950
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
572813
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed