40B8
Description
40B8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 40B8
BDI # 163615
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
40BS8 X 1/2 KW 2SS
Description
40BS8 X 1/2 KW 2SS CHAIN SPROCKET ; 40CHAIN 8T
Part # 40BS8 X 1/2 KW 2SS
BDI # 23073979
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Finished Bore
40BS8HT 1/2 KW 2SS
Description
40BS8HT 1/2 KW 2SS SPROCKET ; 1/2IN BORE 8 TEETH MILD STEEL STRAND
Part # 40BS8HT 1/2 KW 2SS
BDI # 21445244
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
41B8
Description
41B8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 41B8
BDI # 163652
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore