Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
Simplex Type
Global Part Number GPN:
569630
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
D100B28H X 1-1/2 RSB
Description
D100B28H X 1-1/2 RSB SPROCKET ; DOUBLE STRAND
Part # D100B28
BDI # 22381154
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
H100BTL28
Description
H100BTL28 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 28T TAPERLOCK W/HT
Part # 100BTB28H
BDI # 919520
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
9462
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
H100A28
Description
H100A28 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 28T A-PLATE W/HT
Part # 100A28
BDI # 913853
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore