Page 1 of 6

Next

Compare
140F30

COMPARE

140F30

Description
140F30 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140F30

BDI # 615635

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31273
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140F30H

COMPARE

140F30H

Description
140F30H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 140F30H

BDI # 615636

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.7
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31274
Pitch Diameter - Millimeter: 425.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1B30

COMPARE

PHS 140-1B30

Description
PHS 140-1B30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 140-1B30

BDI # 1290272

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1B30

COMPARE

PHS 28B-1B30

Description
PHS 28B-1B30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 28B-1B30

BDI # 1287113

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY