60BS80 2 2KW 180DEG 3SS
Description
60BS80 2 2KW 180DEG 3SS SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # 60BS80 2 2KW 180DEG 3SS
BDI # 21445364
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
60R80
Description
60R80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 60R80
BDI # 323923
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9855
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Simplex Type
Global Part Number GPN:
569631
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
60A80 4-1/8
Description
60A80 4-1/8 RLR CHAIN SPROCKET ; 4-1/8" BORE DIA 80 TEETH 3/4" PITCH
Part # 60A80 4-1/8
BDI # 21569593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
60BS80 1 1/2
Description
60BS80 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 80T 1-1/2" BORE
Part # 60BS80 1 1/2
BDI # 623361
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With 2 Set Screw
Global Part Number GPN:
34904
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore