Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
06B-1/Z=26 NR. CS05026
Description
SATI 06B-1/Z=26 NR. CS05026
Part # 06B-1/Z=26 NR. CS05026
BDI # 1404753
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
D35B26H
Description
D35B26H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 26 TEETH PILOT BORE
Part # D35B26H
BDI # 20641109
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
H35BTL26
Description
H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT
Part # H35BTL26
BDI # 919567
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
35B26H
Description
35B26H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 26 TEETH PILOT BORE
Part # 35B26H
BDI # 20640869
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore