Page 1 of 2

Next

Compare
D24C76

COMPARE

D24C76

Description
D24C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C76

BDI # 607610

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 36.298
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 37.167
Other Features: Duplex Type
Global Part Number GPN: 571072
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-2C76

COMPARE

PHS 24B-2C76

Description
PHS 24B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2C76

BDI # 1287059

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.298

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 37.167
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS24B-1C76T

COMPARE

RS24B-1C76T

Description
24BC76 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS24B-1C76T

BDI # 921027

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 36.298
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 37.167
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1C76

COMPARE

PHS 24B-1C76

Description
PHS 24B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1C76

BDI # 1286976

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.298

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 37.167
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24CTB76

COMPARE

24CTB76

Description
24CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24CTB76

BDI # 617760

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 36.298
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 37.167
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570142
Pitch Diameter - Millimeter: 921.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY