Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS20 1
Description
50BS20 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T 1" BORE
Part # 50BS20 1
BDI # 621395
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33192
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore