PHS 60-1TBH19
Description
PHS 60-1TBH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TBH19
BDI # 24760823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.95
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
115.824
Mounting Method:
Bushed