Page 1 of 45

Next

Compare
RS16B-1B15T-T

COMPARE

RS16B-1B15T-T

Description
TSUBAKI RS16B-1B15T-T

TSUBAKI

Part # RS16B-1B15T-T

BDI # 20062621

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.304
Other Features: T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
H80B15 X 2-7/16

COMPARE

H80B15 X 2-7/16

Description
80B15H X 2-7/16 SPROCKET ; 5.304" OD X 1-9/16" LTB X 1" P STEEL

TSUBAKI

Part # H80B15 X 2-7/16

BDI # 21472490

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B15H 40MM 12MM X 3.3MM

COMPARE

80B15H 40MM 12MM X 3.3MM

Description
80B15H 40MM 12MM X 3.3MM SPROCKET

MARTIN SPROCKET & GR

Part # 80B15H 40MM 12MM X 3.3MM

BDI # 21591492

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT80B15

COMPARE

HT80B15

Description
HT80B15 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B15

BDI # 913639

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.304
Global Part Number GPN: 572392
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B15 2-1/2

COMPARE

80B15 2-1/2

Description
80B15 2-1/2 RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 80B15 2-1/2

BDI # 21593437

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.81

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.304
Pitch Diameter - Millimeter: 122.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY