083-1/Z=32 NR. PS07032
Description
SATI 083-1/Z=32 NR. PS07032
Part # 083-1/Z=32 NR. PS07032
BDI # 1405385
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.335
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.335
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore