2080A18H
Description
2080A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A18H
BDI # 17158970
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572577
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
2080C18 X 2IN SPLIT KW SS
Description
2080C18 X 2IN SPLIT KW SS CHN SPROCKET ; MTO
Part # 2080C18 X 2IN SPLIT KW SS
BDI # 25823740
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore
2080C18 X 2-7/16IN SPLIT KW SS
Description
2080C18 X 2-7/16IN SPLIT KW SS SPROCKT ; MTO
Part # 2080C18 X 2-7/16IN SPLIT KW SS
BDI # 25823738
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch | Split Type | With Set Screw
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35800
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
2080B18H
Description
2080B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B18H
BDI # 17159102
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572651
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore