10B-1/Z=33 NR. PS10033
Description
SATI 10B-1/Z=33 NR. PS10033
Part # 10B-1/Z=33 NR. PS10033
BDI # 1405456
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
50B33H
Description
50B33H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 33 TEETH PILOT BORE
Part # 50B33H
BDI # 20642879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
PHS 10B-1B33
Description
PHS 10B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B33
BDI # 1285539
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.921
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.921
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
167
Mounting Method:
Bushed