PHS 05B-1A70

COMPARE

PHS 05B-1A70

Description
PHS 05B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A70

BDI # 1284467

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.02

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.181
Pitch Diameter - Millimeter: 178.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B70

COMPARE

PHS 05B-1B70

Description
PHS 05B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B70

BDI # 1284532

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 7.02
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.181
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 178.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY