Page 1 of 31

Next

Compare
16B-2/Z=22 NR. PD12022

COMPARE

16B-2/Z=22 NR. PD12022

Description
SATI 16B-2/Z=22 NR. PD12022

SATI

Part # 16B-2/Z=22 NR. PD12022

BDI # 1405207

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.027
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.555
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
H80B22 X 50MM 14X3.8MM KW 2SS

COMPARE

H80B22 X 50MM 14X3.8MM KW 2SS

Description
H80B22 X 50MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES

TSUBAKI

Part # H80B22 X 50MM 14X3.8MM KW 2SS

BDI # 22967049

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.027
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.555
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B22F X 2-1/4

COMPARE

HD80B22F X 2-1/4

Description
HD80B22 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 22 TEETH 2 STRD 2-1/4IN BORE

TSUBAKI

Part # HD80B22F X 2-1/4

BDI # 21972967

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.027

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.555
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD80B22F X 2-3/4

COMPARE

HD80B22F X 2-3/4

Description
HD80B22 X 2-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 22 TEETH 2 STRD 2-3/4IN BORE

TSUBAKI

Part # HD80B22F X 2-3/4

BDI # 21972969

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.027

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.555
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H16BA22

COMPARE

H16BA22

Description
16BA22 ; POR SB 24MM HARDENED SPROCKET

TSUBAKI

Part # H16BA22

BDI # 921422

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.027
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 7.555
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY